Spherical plain bearings INA GE40-UK-2TS, Outer diameter: 62 mm | Width: 28 mm | Inner diameter: 40 mm
Spherical plain bearing
See technical informationReferences
INA:GE40-UK-2TS
Rubix:264A2608
Manufacturer :0559087050000
EAN:4012802542998

Product details : INA GE40-UK-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Logistic Weight | 307 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 28 mm |
| Material | elgoglide® (ptfe-based sliding layer) on hardened bearing-steel inner ring with hard chromium coating |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (maintenance-free), din iso 12240-1, dimension series e, sealed |
| Weight | 0.307 kg |
| Thickness | 28 mm |
| Basic dynamic load, radial - Cr | 280000 N |
Show UNSPSC/ECL@SS
£ 56.44 excl. VAT
/ Each
£ 67.73 incl. VAT
- Delivery usually within ( 7 ) days
