Spherical plain bearings INA GE20-DO-E, Outer diameter: 35 mm | Width: 16 mm | Inner diameter: 20 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE20-DO-HLN
INA:GE20-DO-E
Rubix:264A2678
Manufacturer :0973603760000
EAN:4064327550859

Product details : INA GE20-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 16 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, din iso 12240-1, dimension series e, open design |
| Weight | 0.061 kg |
| Thickness | 16 mm |
| Basic dynamic load, radial - Cr | 30600 N |
Show UNSPSC/ECL@SS
£ 4.54 excl. VAT
/ Each
£ 5.45 incl. VAT
- Delivery usually within ( 7 ) days
