Spherical plain bearings INA GE17-FO-2RS, Outer diameter: 35 mm | Width: 20 mm | Inner diameter: 17 mm
Spherical plain bearing
See technical informationReferences
INA:GE17-FO-2RS
Rubix:106A1804
Manufacturer :0066526970000
EAN:4012802533231

Product details : INA GE17-FO-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Logistic Weight | 76,84 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 20 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 30500 N |
Show UNSPSC/ECL@SS
£ 63.05 excl. VAT
/ Each
£ 75.66 incl. VAT
- Delivery usually within ( 7 ) days
