Spherical plain bearings INA GE34-ZO-HLN, Outer diameter: 55.563 mm | Width: 30.15 mm | Inner diameter: 34.925 mm

Spherical plain bearing

See technical information

References

INA:GE34-ZO-HLN
Rubix:238A5023
Manufacturer :0527676390000
EAN:4012802560459
brand logo

Technical specifications

Inner diameter34.925 mm
Outer diameter55.563 mm
Width30.15 mm
See all Specifications

Product details : INA GE34-ZO-HLN RADIAL SPHERICAL PLAIN BEARING REQUIRING MAINTENANCE S


Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, inch size, open design

Technical specifications


Attributes
Logistic Weight284 g
Inner diameter34.925 mm
Outer diameter55.563 mm
Width30.15 mm
Materialsteel
Sealingopen
Bearing Clearancecn
Basic dynamic load, radial - Cr133000 N
£ 56.37 excl. VAT
/ Each
£ 67.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories