Spherical plain bearings INA GE16-LO, Outer diameter: 28 mm | Width: 16 mm | Inner diameter: 16 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE16-LO-HLN
INA:GE16-LO
Rubix:106A2147
Manufacturer :0066526540000
EAN:4012802533187

Product details : INA GE16-LO SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series W, cylindrical extensions on inner ring, open design
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Particularly suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 16x28x28 mm |
|---|---|
| Package weight | 34 g |
| Inner diameter | 16 mm |
| Outer diameter | 28 mm |
| Width | 16 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 23600 N |
Show UNSPSC/ECL@SS
£ 35.30 excl. VAT
/ Each
£ 42.36 incl. VAT
- Delivery usually within ( 7 ) days
