Spherical plain bearings SKF GE 200 TXA-2RS, Outer diameter: 290 mm | Width: 130 mm | Inner diameter: 200 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 200 TXA-2RS
Rubix:105A8271
Manufacturer :167868
EAN:7316571875569

Product details : SKF SPHERICAL PLAIN BEARING GE 200 TXA-2RS
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x290x290 mm |
|---|---|
| Logistic Weight | 28100 g |
| Inner diameter | 200 mm |
| Outer diameter | 290 mm |
| Width | 130 mm |
| Material | bearing steel+tx liner |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,340.93 excl. VAT
/ Each
£ 4,009.12 incl. VAT
- Usually arrives within 14 working days
