Spherical plain bearings INA GE6-PB, Outer diameter: 16 mm | Width: 9 mm | Inner diameter: 6 mm
Spherical plain bearing
See technical informationReferences
INA:GE6-PB
Rubix:213A6607
Manufacturer :0066525650000
EAN:4012802533064

Product details : INA GE6-PB SPHER PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 16 mm |
| Width | 9 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 4320 N |
Show UNSPSC/ECL@SS
£ 15.24 excl. VAT
/ Each
£ 18.29 incl. VAT
- Delivery usually within ( 7 ) days
