Spherical plain bearings INA GE15-FO-2RS, Outer diameter: 30 mm | Width: 16 mm | Inner diameter: 15 mm
Spherical plain bearing
See technical informationReferences
INA:GE15-FO-2RS
Rubix:106A1812
Manufacturer :0066526110000
EAN:4012802533101

Product details : INA GE15-FO-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Logistic Weight | 45,42 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 30 mm |
| Width | 16 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 21500 N |
Show UNSPSC/ECL@SS
£ 59.50 excl. VAT
/ Each
£ 71.40 incl. VAT
- Delivery usually within ( 7 ) days
