Spherical plain bearings INA GE160-FW-2RS-B, Outer diameter: 260 mm | Width: 135 mm | Inner diameter: 160 mm
Spherical plain bearing
See technical informationReferences
INA:GE160-FW-2RS-B
Rubix:264A2644
Manufacturer :0066507830000
EAN:4012802532241

Product details : INA GE160-FW-2RS-B SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Technical specifications
Attributes
| Logistic Weight | 24400 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 260 mm |
| Width | 135 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 4320000 N |
Show UNSPSC/ECL@SS
£ 4,131.94 excl. VAT
/ Each
£ 4,958.33 incl. VAT
- Usually arrives within 14 working days
