Spherical plain bearings INA GE15-FW, Outer diameter: 30 mm | Width: 16 mm | Inner diameter: 15 mm
Spherical plain bearing
See technical informationReferences
INA:GE15-FW
Rubix:229A1097
Manufacturer :0066497930000
EAN:4012802531312

Product details : FAG GE15-FW SPHER PLAIN BEARING 66497930000
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE composite, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, open design
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 16x30x30 mm |
|---|---|
| Package weight | 50 g |
| Inner diameter | 15 mm |
| Outer diameter | 30 mm |
| Width | 16 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 22500 N |
Show UNSPSC/ECL@SS
£ 36.90 excl. VAT
/ Each
£ 44.28 incl. VAT
- Delivery usually within ( 7 ) days
