Spherical plain bearings SKF GE 220 TXA-2RS, Outer diameter: 320 mm | Width: 135 mm | Inner diameter: 220 mm

Radial Spherical Plain Bearing

See technical information

References

SKF:GE 220 TXA-2RS
Rubix:105A8273
Manufacturer :169328
EAN:7316571893860
brand logo

Technical specifications

Inner diameter220 mm
Outer diameter320 mm
Width135 mm
See all Specifications

Product details : SKF SPHERICAL PLAIN BEARING GE 220 TXA-2RS


Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.

Strengths

- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances

Technical specifications


Attributes
Logistics dimensions (L x W x H)135x320x320 mm
Logistic Weight35500 g
Inner diameter220 mm
Outer diameter320 mm
Width135 mm
Materialbearing steel+tx liner
Sealingtwo rubber seals
Bearing Clearancecn
Basic dynamic load, radial - Cr10800000 N
£ 4,620.10 excl. VAT
/ Each
£ 5,544.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories