Spherical plain bearings INA GE35-UK-2TS, Outer diameter: 55 mm | Width: 25 mm | Inner diameter: 35 mm
Spherical plain bearing
See technical informationReferences
INA:GE35-UK-2TS
Rubix:264A2605
Manufacturer :0559086830000
EAN:4012802542967

Product details : INA GE35-UK-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 25 mm |
| Material | hardened and ground rolling bearing steel (curved surface hard chromium coated) with elgoglide sliding layer (elgoglide fixed by adhesive in the outer ring spherical sliding surface) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, maintenance-free (ge..-uk-2ts series) |
| Weight | 0.22 kg |
| Thickness | 25 mm |
| Basic dynamic load, radial - Cr | 212000 N |
Show UNSPSC/ECL@SS
£ 48.78 excl. VAT
/ Each
£ 58.54 incl. VAT
- Delivery usually within ( 7 ) days
