Spherical plain bearings INA GE14-PW, Outer diameter: 28 mm | Width: 19 mm | Inner diameter: 14 mm
Spherical plain bearing
See technical informationReferences
INA:GE14-PW
Rubix:238A4378
Manufacturer :0066497770000
EAN:4012802531299

Product details : INA GE14-PW SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 54,31 g |
|---|---|
| Inner diameter | 14 mm |
| Outer diameter | 28 mm |
| Width | 19 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 23.92 excl. VAT
/ Each
£ 28.70 incl. VAT
- Delivery usually within ( 7 ) days
