Spherical plain bearings INA GE50-AW-A, Outer diameter: 130 mm | Width: 42.5 mm | Inner diameter: 50 mm
Spherical plain bearing
See technical informationReferences
INA:GE50-AW-A
Rubix:229A1127
Manufacturer :0066517550000
EAN:4012802532609

Product details : FAG GE50-AW-A SPHER PLAIN BEARING 66517550000
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x130x130 mm |
|---|---|
| Logistic Weight | 3430 g |
| Inner diameter | 50 mm |
| Outer diameter | 130 mm |
| Width | 42.5 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 3.43 kg |
| Basic static load, axial - C0a | 3250000 N |
| Basic dynamic load, axial - Ca | 1950000 N |
Show UNSPSC/ECL@SS
£ 314.87 excl. VAT
/ Each
£ 377.84 incl. VAT
- Delivery usually within ( 7 ) days
