Spherical plain bearings INA GE45-UK-2RS-A, Outer diameter: 68 mm | Width: 32 mm | Inner diameter: 45 mm
Spherical plain bearing
See technical informationReferences
INA:GE45-UK-2RS-A
Rubix:238A1279
Manufacturer :0066503090000
EAN:4012802531992

Product details : INA GE45-UK-2RS-A RADIAL SPHERICAL PLAIN BEARING MAINTENANCE-FREE SLID
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x68x68 mm |
|---|---|
| Package weight | 396 g |
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 32 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 360000 N |
Show UNSPSC/ECL@SS
£ 73.71 excl. VAT
/ Each
£ 88.45 incl. VAT
- In stock: Next day delivery
