Spherical plain bearings INA GE90-FW-2RS-A, Outer diameter: 150 mm | Width: 85 mm | Inner diameter: 90 mm
Spherical plain bearing
See technical informationReferences
INA:GE90-FW-2RS-A
Rubix:264A2626
Manufacturer :0066505030000
EAN:4012802532067

Product details : INA GE90-FW-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85x150x150 mm |
|---|---|
| Package weight | 5400 g |
| Inner diameter | 90 mm |
| Outer diameter | 150 mm |
| Width | 85 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1720000 N |
Show UNSPSC/ECL@SS
£ 661.52 excl. VAT
/ Each
£ 793.82 incl. VAT
- Usually arrives within 14 working days
