Spherical plain bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 90 mm |
Logistic Weight | 11100 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 90 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | GE..-UK-2TS |
Basic static load, radial - C0r | 5040000 N |
Basic dynamic load, radial - Cr | 3020000 N |
Usually arrives within 14 working days