Spherical plain bearings INA GE125-LO, Outer diameter: 180 mm | Width: 125 mm | Inner diameter: 125 mm
Spherical plain bearing
See technical informationReferences
INA:GE125-LO
Rubix:229A1094
Manufacturer :0066537310000
EAN:4012802534146

Product details : FAG GE125-LO SPHER PLAIN BEARING 66537310000
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series W, cylindrical extensions on inner ring, open design
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Particularly suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 125x180x180 mm |
|---|---|
| Package weight | 8200 g |
| Inner diameter | 125 mm |
| Outer diameter | 180 mm |
| Width | 125 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1210000 N |
Show UNSPSC/ECL@SS
£ 857.21 excl. VAT
/ Each
£ 1,028.65 incl. VAT
- Delivery usually within ( 7 ) days
