Spherical plain bearings INA GE140-DO-2TS, Outer diameter: 210 mm | Width: 90 mm | Inner diameter: 140 mm
Spherical plain bearing
See technical informationReferences
INA:GE140-DO-2TS
Rubix:264A2596
Manufacturer :0674801520000
EAN:4012802568981

Product details : INA GE140-DO-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 90 mm |
| Material | steel/steel sliding contact surface |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (requiring maintenance), sealed |
| Weight | 11.12 kg |
| Thickness | 70 mm |
| Basic dynamic load, radial - Cr | 1070000 N |
Show UNSPSC/ECL@SS
£ 619.51 excl. VAT
/ Each
£ 743.41 incl. VAT
- Usually arrives within 14 working days
