Spherical plain bearings INA GE70-DO-C2, Outer diameter: 105 mm | Width: 49 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
INA:GE70-DO-C2
Rubix:264A2618
Manufacturer :0066482310020
EAN:4012802530735

Product details : INA GE70-DO-C2 SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design High-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Logistic Weight | 1533 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 105 mm |
| Width | 49 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | open |
| Bearing Clearance | c2 |
| Type | radial spherical plain bearing requiring maintenance (iso 12 240-1, dimension series e) |
| Weight | 1.56 kg |
| Thickness | 49 mm |
| Basic dynamic load, radial - Cr | 407000 N |
Show UNSPSC/ECL@SS
£ 84.86 excl. VAT
/ Each
£ 101.83 incl. VAT
- Usually arrives within 14 working days
