Spherical plain bearings INA GE90-LO, Outer diameter: 130 mm | Width: 50 mm | Inner diameter: 90 mm
Spherical plain bearing
See technical informationSee documentsReferences
INA:GE90-LO
Rubix:229A4370
Manufacturer :0066535530000
EAN:4012802533972

Documents
Product details : INA GE90-LO SPHERICAL PLAIN BEARING 66535530000
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series W, cylindrical extensions on inner ring, open design
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 50 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 619000 N |
Show UNSPSC/ECL@SS
£ 688.91 excl. VAT
/ Each
£ 826.69 incl. VAT
- Usually arrives within 14 working days
