Spherical plain bearings SKF GE 40 ES, Outer diameter: 62 mm | Width: 28 mm | Inner diameter: 40 mm

Radial Spherical Plain Bearing

See technical information

References

SKF:GE 40 ES
Rubix:1274471
Manufacturer :6803
EAN:7316576609367
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter62 mm
Width28 mm
See all Specifications

Product details : SKF SPHERICAL PLAIN BEARING GE40ES


Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.

Strengths

- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x62x62 mm
Logistic Weight304,8 g
Inner diameter40 mm
Outer diameter62 mm
Width28 mm
Materialbearing steel
Sealingopen
Bearing Clearancecn
Basic dynamic load, radial - Cr100000 N
£ 35.46 excl. VAT
/ Each
£ 42.55 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories