Spherical plain bearings INA GE280-DO-2RS-A-C3, Outer diameter: 400 mm | Width: 155 mm | Inner diameter: 280 mm
Spherical plain bearing
See technical informationReferences
INA:GE280-DO-2RS-A-C3
Rubix:385A5067
Manufacturer :0066540100030
EAN:4012802534313

Product details : INA GE280-DO-2RS-A-C3 SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Logistic Weight | 64800 g |
|---|---|
| Inner diameter | 280 mm |
| Outer diameter | 400 mm |
| Width | 155 mm |
| Material | steel/steel |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Type | radial spherical plain bearing (requiring maintenance) |
| Weight | 64.6 kg |
| Thickness | 155 mm |
| Basic dynamic load, radial - Cr | 4610000 N |
Show UNSPSC/ECL@SS
£ 6,201.67 excl. VAT
/ Each
£ 7,442.00 incl. VAT
- Usually arrives within 14 working days
