Spherical plain bearings SKF GEH 35 ESX-2LS, Outer diameter: 62 mm | Width: 35 mm | Inner diameter: 35 mm
Radial Spherical Plain Bearing GEH Series
See technical informationReferences
SKF:GEH 35 ESX-2LS
Rubix:133A4793
Manufacturer :538747
EAN:7316575579708



Product details : SKF SPHER PLAIN BEARING GEH35ESX-2LS
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistic Weight | 470 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 35 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 67.56 excl. VAT
/ Each
£ 81.07 incl. VAT
- Usually arrives within 14 working days
