Spherical plain bearings SKF GE 100 ESX-2LS, Outer diameter: 150 mm | Width: 70 mm | Inner diameter: 100 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 100 ESX-2LS
Rubix:229A3659
Manufacturer :538786
EAN:7316575574918



Product details : SKF GE 100 ESX-2LS SPHERICAL PLAIN BEARING
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistic Weight | 4400 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 70 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 317.16 excl. VAT
/ Each
£ 380.59 incl. VAT
- Usually arrives within 14 working days
