Spherical plain bearings SKF GX 120 F, Outer diameter: 230 mm | Width: 64 mm | Inner diameter: 120 mm
Thrust Spherical Plain Bearing
See technical informationReferences
SKF:GX 120 F
Rubix:256A7526
Manufacturer :8013
EAN:7316577027146

Product details : SKF GX120F SHERICAL PLAIN BEARING ID-120MM,OD-230MM,WIDTH OUTER 50MM
Many applications require spherical bearings that are suitable for oscillating movements and that can accommodate misalignment. Rolling bearings only partly fulfil these requirements as they are generally designed for continuous rotation and can only accommodate limited misalignment. Therefore, SKF manufactures spherical plain bearings, rod ends and bushings to provide an economical solution to these challenges.
SKF manufactures spherical plain bearings, rod ends and bushings in various designs and with different sliding contact surface combinations. Each design and combination has characteristic properties which makes it particularly suitable for certain applications.
Axial spherical plain bearing, maintenance-free, sliding pair steel/PTFE fabric.
Strengths
- Designed for axial and combined radial and axial loads
- Separable shaft and housing washers enable easier mounting
- Long service life and maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Separable shaft and housing washers enable easier mounting
- Long service life and maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x230x230 mm |
|---|---|
| Logistic Weight | 13310 g |
| Inner diameter | 120 mm |
| Outer diameter | 230 mm |
| Width | 64 mm |
| Material | steel+liner |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 14 kg |
| Thickness | 64 mm |
| Basic static load, axial - C0a | 1430000 N |
| Basic dynamic load, axial - Ca | 880000 N |
Show UNSPSC/ECL@SS
£ 1,997.40 excl. VAT
/ Each
£ 2,396.88 incl. VAT
- In stock: Next day delivery
