Spherical plain bearings INA GE30-AX, Outer diameter: 75 mm | Width: 26 mm | Inner diameter: 30 mm
Spherical plain bearing
See technical informationReferences
INA:GE30-AX
Rubix:229A1118
Manufacturer :0066542070000
EAN:4012802534580

Product details : FAG GE30-AX SPHER PLAIN BEARING 66542070000
Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x75x75 mm |
|---|---|
| Logistic Weight | 650 g |
| Inner diameter | 30 mm |
| Outer diameter | 75 mm |
| Width | 26 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 0.645 kg |
| Thickness | 26 mm |
| Basic static load, axial - C0a | 848000 N |
| Basic dynamic load, axial - Ca | 170000 N |
Show UNSPSC/ECL@SS
£ 123.38 excl. VAT
/ Each
£ 148.06 incl. VAT
- Delivery usually within ( 7 ) days
