Spherical plain bearings INA GE80-HO-2RS-E, Outer diameter: 120 mm | Width: 74 mm | Inner diameter: 80 mm
Spherical plain bearing
See technical informationReferences
INA:GE80-HO-2RS-E
Rubix:264A2728
Manufacturer :3006772600000
EAN:4064328075726

Product details : INA GE80-HO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 74 mm |
| Material | steel/steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | high performance radial spherical plain bearing, requiring maintenance (ge..-ho-2rs-e series), sealed with lip seals (2rs) |
| Weight | 2.5 kg |
| Thickness | 74 mm |
| Basic dynamic load, radial - Cr | 402000 N |
Show UNSPSC/ECL@SS
£ 71.28 excl. VAT
/ Each
£ 85.54 incl. VAT
- Usually arrives within 14 working days
