Spherical plain bearings SKF GE 15 ES-2RS, Outer diameter: 26 mm | Width: 12 mm | Inner diameter: 15 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 15 ES-2RS
Rubix:105A9068
Manufacturer :6706
EAN:7316576609237

Product details : SKF SPHER PLAIN BEARING GE 15 ES-2RS
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x26x26 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 15 mm |
| Outer diameter | 26 mm |
| Width | 12 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 17000 N |
Show UNSPSC/ECL@SS
£ 224.40 excl. VAT
/ 10 pieces
£ 269.28 incl. VAT
- Delivery usually within ( 3 ) days
