Spherical plain bearings INA GE45-FO-2RS-E, Outer diameter: 75 mm | Width: 43 mm | Inner diameter: 45 mm
Spherical plain bearing
See technical informationReferences
INA:GE45-FO-2RS-E
Rubix:264A2716
Manufacturer :3006254990000
EAN:4064328079373

Product details : INA GE45-FO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 43 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (maintenance required), sealed (fo-2rs; two rubber seals) — sliding contact surface steel/steel |
| Weight | 0.69 kg |
| Thickness | 43 mm |
| Basic dynamic load, radial - Cr | 179000 N |
Show UNSPSC/ECL@SS
£ 20.07 excl. VAT
/ Each
£ 24.08 incl. VAT
- Usually arrives within 14 working days
