Spherical plain bearings INA GE20-LO, Outer diameter: 35 mm | Width: 20 mm | Inner diameter: 20 mm
Spherical plain bearing
See technical informationReferences
INA:GE20-LO
Rubix:105A9715
Manufacturer :0066527430000
EAN:4012802533279

Product details : INA GE20-LO SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series W, cylindrical extensions on inner ring, open design
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Particularly suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x35x35 mm |
|---|---|
| Package weight | 69 g |
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 20 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 35400 N |
Show UNSPSC/ECL@SS
£ 23.58 excl. VAT
/ Each
£ 28.30 incl. VAT
- Delivery usually within ( 7 ) days
