Spherical plain bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 120 mm |
Width | 36.5 mm |
Logistics dimensions (L x W x H) | 37x120x120 mm |
---|---|
Logistic Weight | 2480 g |
Inner diameter | 45 mm |
Outer diameter | 120 mm |
Width | 36.5 mm |
Bearing Clearance | CN |
Series | GE..-AW |
Basic static load, axial - C0a | 2430000 N |
Basic dynamic load, axial - Ca | 1460000 N |
Usually arrives within 14 working days