Spherical plain bearings INA GE6-DO, Outer diameter: 14 mm | Width: 6 mm | Inner diameter: 6 mm
Spherical plain bearing
See technical informationReferences
INA:GE6-DO
Rubix:105A6278
Manufacturer :0066482070000
EAN:4012802530582

Product details : INA GE6-DO SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design High-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 6x14x14 mm |
|---|---|
| Package weight | 4 g |
| Inner diameter | 6 mm |
| Outer diameter | 14 mm |
| Width | 6 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 4420 N |
Show UNSPSC/ECL@SS
£ 8.51 excl. VAT
/ Each
£ 10.21 incl. VAT
- Delivery usually within ( 7 ) days
