Spherical plain bearings INA GE260-DO-2RS-A, Outer diameter: 370 mm | Width: 150 mm | Inner diameter: 260 mm
Spherical plain bearing
See technical informationReferences
INA:GE260-DO-2RS-A
Rubix:229A1115
Manufacturer :0066539950000
EAN:4012802534306

Product details : FAG GE260-DO-2RS-A SPHER PLAIN BEARING 66539950000
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 150x370x370 mm |
|---|---|
| Package weight | 50800 g |
| Inner diameter | 260 mm |
| Outer diameter | 370 mm |
| Width | 150 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 3870000 N |
Show UNSPSC/ECL@SS
£ 4,034.06 excl. VAT
/ Each
£ 4,840.87 incl. VAT
- Delivery usually within ( 7 ) days
