Spherical plain bearings INA GE6-DO-E, Outer diameter: 14 mm | Width: 6 mm | Inner diameter: 6 mm
Spherical plain bearing
See technical informationReferences
INA:GE6-DO-E
Rubix:264A2722
Manufacturer :0973596880000
EAN:4064327550712

Product details : INA GE6-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 14 mm |
| Width | 6 mm |
| Material | steel/steel sliding contact surface (durotect m coated) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, dimension series e, open design |
| Weight | 0.004 kg |
| Thickness | 4 mm |
| Basic dynamic load, radial - Cr | 3400 N |
Show UNSPSC/ECL@SS
£ 2.84 excl. VAT
/ Each
£ 3.41 incl. VAT
- Usually arrives within 14 working days
