Spherical plain bearings INA GE120-DO, Outer diameter: 180 mm | Width: 85 mm | Inner diameter: 120 mm
Spherical plain bearing
See technical informationReferences
INA:GE120-DO
Rubix:106A2602
Manufacturer :0066479600000
EAN:4012802529760

Product details : INA GE120-DO SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design High-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85x180x180 mm |
|---|---|
| Package weight | 7236 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 85 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1210000 N |
Show UNSPSC/ECL@SS
£ 416.36 excl. VAT
/ Each
£ 499.63 incl. VAT
- Delivery usually within ( 7 ) days
