Spherical plain bearings INA GE110-FW-2RS-B, Outer diameter: 180 mm | Width: 100 mm | Inner diameter: 110 mm
Spherical plain bearing
See technical informationReferences
INA:GE110-FW-2RS-B
Rubix:264A2650
Manufacturer :0066506190000
EAN:4012802532159

Product details : INA GE110-FW-2RS-B SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Technical specifications
Attributes
| Logistic Weight | 9640 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 180 mm |
| Width | 100 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 2690000 N |
Show UNSPSC/ECL@SS
£ 1,187.45 excl. VAT
/ Each
£ 1,424.94 incl. VAT
- In stock: Next day delivery
