Spherical plain bearings SKF GE 240 ES-2RS, Outer diameter: 340 mm | Width: 140 mm | Inner diameter: 240 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 240 ES-2RS
Rubix:105A7847
Manufacturer :6755
EAN:7316577035554



Product details : SKF SPHERICAL PLAIN BEARING GE240ES-2RS
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x340x240 mm |
|---|---|
| Logistic Weight | 40000 g |
| Inner diameter | 240 mm |
| Outer diameter | 340 mm |
| Width | 140 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 2550000 N |
Show UNSPSC/ECL@SS
£ 5,458.42 excl. VAT
/ Each
£ 6,550.10 incl. VAT
- Usually arrives within 14 working days
