Spherical plain bearings INA GE12-DO-HLN, Outer diameter: 22 mm | Width: 10 mm | Inner diameter: 12 mm
Spherical plain bearing
See technical informationReferences
INA:GE12-DO-HLN
Rubix:456A8865
Manufacturer :0750791350000
EAN:4047643000185

Product details : INA GE12-DO-HLN SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design High-performance: For highest load rating and lifetime demands
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 10 mm |
| Sealing | open |
| Basic dynamic load, radial - Cr | 14300 N |
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
- Usually arrives within 14 working days
