Spherical plain bearings INA GE25-DO-HLN, Outer diameter: 42 mm | Width: 20 mm | Inner diameter: 25 mm
Spherical plain bearing
See technical informationReferences
INA:GE25-DO-HLN
Rubix:238A1358
Manufacturer :0729687880000
EAN:4012802902877

Product details : INA GE25-DO-HLN SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design High-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Logistic Weight | 109 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 20 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, sliding contact surface steel/steel, open design (din iso 12240-1, dimension series e) |
| Weight | 0.11 kg |
| Thickness | 16 mm |
| Basic dynamic load, radial - Cr | 60500 N |
Show UNSPSC/ECL@SS
£ 16.24 excl. VAT
/ Each
£ 19.49 incl. VAT
- Delivery usually within ( 7 ) days
