Spherical plain bearings INA GE100-UK-2RS-A, Outer diameter: 150 mm | Width: 70 mm | Inner diameter: 100 mm

Spherical plain bearing

See technical information

References

INA:GE100-UK-2RS-A
Rubix:106A2600
Manufacturer :0066505970000
EAN:4012802532173
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter150 mm
Width70 mm
See all Specifications

Product details : INA GE100-UK-2RS-A SPHERICAL PLAIN BEARING


Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed

Strengths

Preferably supports radial loads.

Applications

Used for maintenance-free operation with special requirements for life expectancy.

Technical specifications


Attributes
Packaged dimensions (D x W x H)70x150x150 mm
Package weight4260 g
Inner diameter100 mm
Outer diameter150 mm
Width70 mm
Materialsteel
Sealingtwo rubber seals
Bearing Clearancecn
Basic dynamic load, radial - Cr1720000 N
£ 415.83 excl. VAT
/ Each
£ 499.00 incl. VAT
  • In stock: Next day delivery

Check our products from related categories