Spherical plain bearings INA GE80-FW-2RS-A, Outer diameter: 130 mm | Width: 75 mm | Inner diameter: 80 mm
Spherical plain bearing
See technical informationReferences
INA:GE80-FW-2RS-A
Rubix:105A9710
Manufacturer :0066504570000
EAN:4012802532050

Product details : INA GE80-FW-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 75x130x130 mm |
|---|---|
| Package weight | 3298 g |
| Inner diameter | 80 mm |
| Outer diameter | 130 mm |
| Width | 75 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1380000 N |
Show UNSPSC/ECL@SS
£ 472.73 excl. VAT
/ Each
£ 567.28 incl. VAT
- Delivery usually within ( 7 ) days
