Self-aligning ball bearing NSK 2206EKTNC3, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 30 mm


Spherical roller bearing 222

References
nsk:2206EKTNC3
rubix:231A6990
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter62 mm
Width20 mm
See all Specifications

Product details : NSK 2206EKTNC3 SELF ALIGNING BALL BEARING


NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter62 mm
Width20 mm
SealingOpen
Bearing ClearanceC3
Series22
CagePolyamide
Show UNSPSC/ECL@SS
£ 15.78 excl. VAT
/ Each
£ 18.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories