Spherical roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x90x90 mm |
---|---|
Logistic Weight | 749 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | C3 |
Series | 213..-E1-XL-K |
Reference speed | 5200 rpm |
Limit speed | 9800 rpm |
Basic static load, radial - C0r | 107000 N |
Basic dynamic load, radial - Cr | 109000 N |
Sealing | Open |
Usually arrives within 14 working days