Spherical roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x200x200 mm |
---|---|
Logistic Weight | 6630 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 45 mm |
Bearing Clearance | c3 |
Series | 213..-e1-xl-tvpb |
Cage | polyamide |
Reference speed | 3250 rpm |
Limit speed | 4600 rpm |
Basic static load, radial - C0r | 450000 N |
Basic dynamic load, radial - Cr | 425000 N |
Sealing | open |
Usually arrives within 14 working days