Spherical roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x140x140 mm |
---|---|
Logistic Weight | 3610 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 48 mm |
Bearing Clearance | CN |
Series | 223..-E1A-XL-K-M |
Cage | Brass |
Reference speed | 3800 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 365000 N |
Basic dynamic load, radial - Cr | 350000 N |
Sealing | Open |
Usually arrives within 14 working days