Spherical roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 53 mm |
Logistics dimensions (L x W x H) | 53x210x210 mm |
---|---|
Logistic Weight | 6000 g |
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 53 mm |
Bearing Clearance | C3 |
Series | 230..-E1-XL-K-TVPB |
Cage | Polyamide |
Reference speed | 2390 rpm |
Limit speed | 3450 rpm |
Basic static load, radial - C0r | 800000 N |
Basic dynamic load, radial - Cr | 570000 N |
Sealing | Open |
Usually arrives within 14 working days