Spherical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 80 mm |
Logistic Weight | 21560 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 290 mm |
Width | 80 mm |
Bearing Clearance | C4 |
Series | 222..-E1-XL-K |
Cage | Steel |
Reference speed | 1900 rpm |
Limit speed | 2650 rpm |
Basic static load, radial - C0r | 1400000 N |
Basic dynamic load, radial - Cr | 1150000 N |
Sealing | Open |
Usually arrives within 14 working days