Spherical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 210 mm |
Width | 64 mm |
Logistic Weight | 8500 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 210 mm |
Width | 64 mm |
Bearing Clearance | CN |
Series | 231..-E1A-XL-M |
Cage | Brass |
Reference speed | 2110 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 890000 N |
Basic dynamic load, radial - Cr | 680000 N |
Sealing | Open |
Usually arrives within 14 working days