Spherical Roller Thrust Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 340 mm |
Width | 103 mm |
Logistics dimensions (L x W x H) | 103x340x340 mm |
---|---|
Logistic Weight | 39540 g |
Inner diameter | 170 mm |
Outer diameter | 340 mm |
Width | 103 mm |
Material | bearing steel |
Cage | steel |
Usually arrives within 14 working days